Shop All Bench and Floor Scales
Ohaus
Mechanical Spring Scale 4.5 lb./20 N Capacity
Mfr # 8004-PN
Zoro # G5142225
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Mechanical
- Weighing Units lb, N
- Scale Graduations 0.1 lb/0.5 N
- Scale Display Analog Linear
- Overall Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 8004-PN
- Zoro # G5142225
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 1 7/16 in |
Overall Height | 8 3/8 in |
Overall Depth | 7/8 in |
Details
Digital/Mechanical | Mechanical |
Weighing Units | lb, N |
Capacity | 4.5 lb/20 N |
Scale Graduations | 0.1 lb/0.5 N |
Scale Display | Analog Linear |
Scale Readability | 0.1 lb./0.5 N |
Item | Hanging Scale |
Scale Accuracy | +/-3% |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Housing Material | Stainless steel |
Description
Hanging Scale, Capacity 4.5 lb/20 N, Analog Linear Scale Display, Scale Graduations 0.1 lb/0.5 N, Housing Material Stainless Steel, Digital/Mechanical Mechanical, Weighing Units lb, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- RICOH Cyan Toner Cartridge 22.5K YLD (841852)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- OHAUS Ohaus® D33XW75C1R6 3000 Washdown I-D33 Stainless Steel Bench Scale (83999818)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX222)
- OHAUS Compact Counting Bench Scale, LCD (30461653)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M75R)
- Ohaus Shipping & Packing Scales