Shop All Bench and Floor Scales
Ohaus
Mechanical Compact Bench Scale 610g Capacity
Mfr # 1610-00
Zoro # G4041046
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Capacity 610 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 1610-00
- Zoro # G4041046
- UPC # 030955170299
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 6 in |
Overall Width | 6 5/16 in |
Overall Length | 17 3/4 in |
Overall Height | 6 5/8 in |
Details
Scale Sub-Category | Beam Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Mechanical |
Weighing Units | g |
Capacity | 610 g |
Scale Graduations | 0.1 g |
Scale Display | Graduated Beam |
Washdown | No |
Scale Readability | 0.1g |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Standards | ISO 9001 |
Application Modes | Weighing |
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 610 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Width 6 in, Overall Length 17 3/4 in, Overall Width 6 5/16 in, Overall Height 6 5/8 in, Application Modes Weighing, Platform Material Stainless Steel, Standards ISO 9001, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Blue, PK50 (SE1070BL)
- SCREENFLEX 36"x42" Melamine Whiteboard, Frame Wood (MBF)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- OHAUS Digital Compact Bench Scale 8200g Capacity (AX8201N/E)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- Ohaus Shipping & Packing Scales