Shop All Bench and Floor Scales
Ohaus
Mechanical Compact Bench Scale 311g Capacity
Mfr # 311-00
Zoro # G9179886
product price: $291.84
/ea
Free Shipping & Returns
$291.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 311-00
- Zoro # G9179886
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Width | 12 in |
Overall Height | 9 in |
Overall Length | 18 in |
Details
Scale Sub-Category | Beam Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Mechanical |
Weighing Units | g |
Capacity | 311 g |
Scale Graduations | 0.01 g |
Scale Display | Graduated Beam |
Washdown | No |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Scale Readability | 0.01g |
Housing Material | Aluminum |
Standards | Counterbalancing Knob Provides Quick Zeroing and Stays In Position, Durable with Aluminum Pressure Casting for The Base and Beam Assembly, Magnetic Dampening for Quicker Results, Self-Aligning with Beam Design and Special Floating Agate Bearings |
Application Modes | Weighing |
Power Unit | None |
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 311 g, Scale Graduations 0.01 g, Scale Display Graduated Beam, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 18 in, Overall Width 12 in, Overall Height 9 in, Application Modes Weighing, Power Unit None, Platform Material Stainless Steel, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clear Push Pins, PK400 (31306)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- ZORO SELECT 8" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (2KMP3)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- OHAUS Digital Compact Bench Scale 6200g Capacity (EX6202)
- OHAUS Digital Compact Bench Scale 4200g Capacity (AX4202)
- OHAUS Compact Counting Bench Scale, LCD (30467606)
- OHAUS Valor 7000 V71P6T Compact Bench Scale, 1 (30031829)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- Ohaus Bench and Floor Scales