Shop All Bench and Floor Scales
Ohaus
Mechanical Compact Bench Scale 2000g Capacity
Mfr # 1550-SD
Zoro # G8479274
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Capacity 2,000 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 1550-SD
- Zoro # G8479274
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 in |
Weighing Surface Width | 6 in |
Overall Length | 9 7/16 in |
Overall Width | 14 in |
Overall Height | 7 in |
Details
Scale Sub-Category | Beam Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Mechanical |
Weighing Units | g |
Capacity | 2,000 g |
Scale Graduations | 0.1 g |
Scale Display | Graduated Beam |
Washdown | No |
Power Unit | None |
Scale Readability | 0.1g |
Application Modes | Weighing |
Item | Compact Bench Scale |
Housing Material | Aluminum |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 2,000 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Overall Length 9 7/16 in, Overall Width 14 in, Overall Height 7 in, Application Modes Weighing, Power Unit None, Platform Material Stainless Steel, Housing Material Aluminum, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Type 1160W Black Toner Cartridge 2.2K YLD (888029)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- BETTER OFFICE PRODUCTS Clear Front Report Covers, Letter Size, Poly Back Cover, with Fasteners, Black, 25PK (36025)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OPTIMA SCALES Optima Scales OPH-P103 High Precision Balance - 100g x 0.001g (OPH-P103)
- Ohaus Bench and Floor Scales