Shop All Bench and Floor Scales
Ohaus
Mechanical Compact Bench Scale 2000g Capacity
Mfr # 1450-SD
Zoro # G9179861
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Capacity 2,000 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 1450-SD
- Zoro # G9179861
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 in |
Weighing Surface Width | 6 in |
Overall Width | 14 in |
Overall Height | 7 in |
Overall Length | 9 7/16 in |
Details
Scale Sub-Category | Beam Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Mechanical |
Weighing Units | g |
Capacity | 2,000 g |
Scale Graduations | 0.1 g |
Scale Display | Graduated Beam |
Washdown | No |
Scale Readability | 0.1g |
Housing Material | Steel |
Power Unit | None |
Application Modes | Weighing |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 2,000 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Overall Length 9 7/16 in, Overall Width 14 in, Overall Height 7 in, Application Modes Weighing, Power Unit None, Platform Material Stainless Steel, Housing Material Steel, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN STREAK Markers, Mean Streak, Yellow, PK12, Yellow Color Family, 12 PK (MK503YE)
- SHARPIE S-Gel Pen, Bold 1.0mm, Red, PK12 (2096136)
- BARKER CREEK Red & White Dots Name Tags/Self-Adhesive Labels, 45/Pack (1502)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Pink, 500/Roll (DL610K)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- Ohaus Bench and Floor Scales