Shop All Bench and Floor Scales
Ohaus
Mechanical Balance, SS Pltfrm, 2610g Cap.
Mfr # TP2611
Zoro # G3235041
Free Shipping & Returns
$198.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Capacity 2,610 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # TP2611
- Zoro # G3235041
- UPC # 700358324826
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 5 3/4 in |
Overall Width | 12 1/4 in |
Overall Height | 5 in |
Overall Length | 9 1/4 in |
Details
Scale Sub-Category | Beam Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Mechanical |
Weighing Units | g |
Capacity | 2,610 g |
Scale Graduations | 0.1 g |
Scale Display | Graduated Beam |
Washdown | No |
Housing Material | Steel |
Standards | FCC, UL |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Scale Readability | 0.1g |
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 2,610 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 5 3/4 in, Overall Length 9 1/4 in, Overall Width 12 1/4 in, Overall Height 5 in, Platform Material Stainless Steel, Housing Material Steel, Standards FCC, UL, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Yearly End Tab File Folder Labels, 23, 0.5 x 1, Purple, PK250, 250PK (67923)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- OHAUS Compact Counting Bench Scale, LCD (30461652)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- OHAUS Mechanical Compact Bench Scale 310g Capacity (310-00)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (RC31P6)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- Ohaus Shipping & Packing Scales