Ohaus

Mat, Rubber


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Rubber
  • For Use With Ohaus Shakers
  • Manufacturers Warranty Length 1 yr
  • Includes Hardware
  • Overall Width 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Overall Width 24 in
Overall Length 19 in

Details

Material Rubber
For Use With Ohaus Shakers
Item Mat
Includes Hardware
Accessory Type Mat
Product Type Platform Mat

Description

Mat,For Use With Ohaus Shakers,Material Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.