Shop All Microbiology Media
Ohaus
Large Vessel Carrier, Aluminum
Mfr # 30400072
Zoro # G2114758
Free Shipping & Returns
$1,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 24 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400072
- Zoro # G2114758
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 24 in |
Overall Length | 36 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Large Vessel Carrier |
Includes | Hardware |
Accessory Type | Large Vessel Carrier |
Product Type | Large Vessel Carrier |
Description
Large Vessel Carrier,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- OHAUS Roller Bar, Aluminum (30400122)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- GENERAL LABORATORY PRODUCTS TSB, Tween20 & Lecithin, 90mL, PK12 (8LG-1180-90)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- RPI Malt Extract, 500 G (M41600-500.0)
- Ohaus Microbiology Media