Shop All Microbiology Media
Ohaus
Large Vessel Carrier, Aluminum
Mfr # 30400070
Zoro # G2114721
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 18 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400070
- Zoro # G2114721
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Overall Length | 30 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Large Vessel Carrier |
Includes | Hardware |
Accessory Type | Large Vessel Carrier |
Product Type | Large Vessel Carrier |
Description
Large Vessel Carrier,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- Ohaus Microbiology Media