Shop All Microbiology Media
Ohaus
Large Vessel Carrier, 91 X 61 cm
Mfr # OH-30400072
Zoro # G305256154
product price: $3,422.99
/ea
Free Shipping & Returns
$3,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 24 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400072
- Zoro # G305256154
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 24 in |
Length | 36 in |
Description
Vessel Carrier Platform MaterialStainless SteelDimensions (Length) 91.4 cm (36.0 in) Dimensions (Width) 61.0 cm (24.0 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- GENERAL LABORATORY PRODUCTS 0.85 per. Saline, 9mL, PK100 (16T-3400-9)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- Ohaus Microbiology Media