Shop All Microbiology Media
Ohaus
Large Vessel Carrier, 61 X 61 cm
Mfr # OH-30400071
Zoro # G505256176
Free Shipping & Returns
$2,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400071
- Zoro # G505256176
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 18 in |
Length | 18 in |
Description
Vessel Carrier Platform MaterialStainless SteelDimensions (Length)61.0 cm (24.0 in) Dimensions (Width)61.0 cm (24.0 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- BRANSON Open End Wrench (201-118-010)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- OHAUS Roller Bar, Aluminum (30400122)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- Ohaus Microbiology Media