Shop All Lab Clamps & Straps
Ohaus
Large 3 Prong Sleeves, Black, Vinyl
Mfr # 30400265
Zoro # G2116727
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Sleeve
- Number of Prongs 3
- Material Vinyl
- Body Material Vinyl
- Product Type Prong Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400265
- Zoro # G2116727
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Sleeve |
Item - Clamp, Stand, Support | Accessory |
Number of Prongs | 3 |
Material | Vinyl |
Item | Large 3 Prong Sleeves |
Body Material | Vinyl |
Product Type | Prong Sleeves |
Description
Large 3 Prong Sleeves,Black, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- OHAUS Clamp, Stainless Steel (CLR-RODS046)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- Ohaus Lab Stands & Supports