Shop All Lab Equipment Parts
Ohaus
Interface Kit, RS232-Ethernet
Mfr # OH-30304102
Zoro # G505256930
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.99 in
- Height 1.26 in
- Width 8.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30304102
- Zoro # G505256930
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 5.99 in |
Height | 1.26 in |
Width | 8.9 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- YSI Conductivity Meter (EC30A)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- Ohaus Lab Equipment Parts