Shop All Bench and Floor Scale Accessories
Ohaus
Interface Kit, 13 lb.
Mfr # 83032108
Zoro # G4221542
original price:
$183.10
25% off
Free Shipping & Returns
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Red
- For Use With Electronic Balance
- Capacity 3 lb
- Includes Manual
- Cable Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 83032108
- Zoro # G4221542
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Cable Length | 24 in |
Details
Color | White/Red |
For Use With | Electronic Balance |
Capacity | 3 lb |
Item | Scale Interface Kit |
Includes | Manual |
Interface | USB |
Description
Scale Interface Kit, Cable Length 24 in, Interface USB, Includes Manual, For Use With Electronic Balance
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- SCOTCH Packaging Tape, PK8 (3450-8)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- Ohaus Bench and Floor Scale Accessories