Shop All Lab Clamps & Straps
Ohaus
Inoculating Turntable, 4-1/2" dia.
Mfr # CLN-INOTTS
Zoro # G2113251
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Innoculating Turntable
- Diameter 4.49 in
- Material Cast Iron
- Body Material Cast iron
- Product Type Support Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLN-INOTTS
- Zoro # G2113251
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Diameter | 4.49 in |
Overall Height | 3 in |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Innoculating Turntable |
Item - Clamp, Stand, Support | Support |
Material | Cast Iron |
Body Material | Cast iron |
Item | Inoculating Turntable |
Product Type | Support Stand |
Description
Inoculating Turntable, Diameter 4-1/2 In., Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- UNITED SCIENTIFIC Thermometer Clamp (THCL01)
- Ohaus Lab Clamps & Straps