Shop All Lab Shakers
Ohaus
Incubating Waving Shaker, Waving, ISWV02HDG
Mfr # OH-30391987
Zoro # G504973265
Free Shipping & Returns
$4,914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30391987
- Zoro # G504973265
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Incubating Rocking and Waving Shakers are innovatively designed to incubate samples providing accurate and repeatable results. Rocking shakers provide a controlled see-saw like motion, while waving shakers offer a smooth, low-foaming three-dimensional wave motion. All models feature independent displays with intuitive touchpad controls. Both models include safety features that protect both the user and samples. Electronic control allows simple tilt angle, speed and temperature adjustments while the unit is still running to achieve optimal mixing. Achieve reproducible results you can trust. Precisely adjust the tilt angle in 1° increments, vary the speed by 1 rpm and set temperature in 1°C increments with intuitive touchpad controls. Innovative speed ramping feature slowly increases speed to desired setpoint to avoid splashing. Smooth rocking or waving motion is maintained with unique, state-of-the-art motor and electronics.
Motion Waving, 0 €“ 20° Capacity 2.3 kg Temperature RangeAmbient +5°C €“ 65°CSpeed Range1 rpm €“ 30 rpm Tray Size (LxW) 9.25 in x 7.25 in (23.5 cm x 18.4 cm)ControlDigital Dimensions17 in x 10.5 in x 11 in (43.2 cm x 26.7 cm x 27.9 cm) (LxHxW) Drive SystemStepper Motor Inner Dimensions10.75 in x 3.4 in x 7.75 in (LxHxW)Net Weight13.7 lb (6.2 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±1 rpmTilt Angle0 €“ 20° Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 16.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Motion Waving, 0 €“ 20° Capacity 2.3 kg Temperature RangeAmbient +5°C €“ 65°CSpeed Range1 rpm €“ 30 rpm Tray Size (LxW) 9.25 in x 7.25 in (23.5 cm x 18.4 cm)ControlDigital Dimensions17 in x 10.5 in x 11 in (43.2 cm x 26.7 cm x 27.9 cm) (LxHxW) Drive SystemStepper Motor Inner Dimensions10.75 in x 3.4 in x 7.75 in (LxHxW)Net Weight13.7 lb (6.2 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±1 rpmTilt Angle0 €“ 20° Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 16.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Shakers