Shop All Sieves
Ohaus
Incubating Shaker, Touch or Continuous
Mfr # ISTHBLHTS
Zoro # G2112113
product price: $2,635.00
/ea
Free Shipping & Returns
$2,635.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 3 in
- Overall Depth 10 5/8 in
- Platform Width - Lab Equipment 6 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 3 in |
Overall Depth | 10 5/8 in |
Platform Width - Lab Equipment | 6 in |
Length | 10.3" |
Overall Width | 10 in |
Width | 9.8" |
Height | 5.2" |
Depth | 6" |
Overall Height | 5 3/8 in |
Platform Length | 3 in |
Platform Width | 6 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 3 in, Platform Width - Lab Equipment 6 in, Load Capacity 2 lb, Speed Range 300 to 3,000 rpm, Operating Temp. Range Ambient 4 Degrees to 100 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 10 5/8 in, Overall Height 5 3/8 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- Ohaus Lab Filters & Sieves