Shop All Sieves
Ohaus
Incubating Shaker, Digital, 20 to 500 rpm
Mfr # SHHD4550DG
Zoro # G2112159
product price: $7,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,979.99
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 24 in
- Platform Width - Lab Equipment 24 in
- Overall Depth 28 3/4 in
- Load Capacity 100.09 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 24 in |
Platform Width - Lab Equipment | 24 in |
Overall Depth | 28 3/4 in |
Overall Width | 26 3/4 in |
Overall Height | 6 3/4 in |
Height | 5.9" |
Length | 28.7" |
Depth | 4" |
Platform Width | 24 in |
Platform Length | 24 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 24 in, Platform Width - Lab Equipment 24 in, Load Capacity 100.09 lb, Speed Range 20 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 28 3/4 in, Overall Height 6 3/4 in, Overall Width 26 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- ADVANTECH MANUFACTURING Sieve, #20, B/B, 8 In, Full Ht (20BB8F)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- Ohaus Lab Filters & Sieves