Shop All Sieves
Ohaus
Incubating Shaker, Digital, 15 to 500 rpm
Mfr # SHEX1619DG
Zoro # G2112168
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 11 in
- Platform Width - Lab Equipment 13 in
- Overall Depth 17 1/4 in
- Load Capacity 77.16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length - Lab Equipment | 11 in |
Platform Width - Lab Equipment | 13 in |
Overall Depth | 17 1/4 in |
Overall Width | 13 7/8 in |
Overall Height | 5 3/4 in |
Depth | 4" |
Width | 14" |
Height | 5.9" |
Length | 11.6" |
Platform Length | 13 in |
Platform Width | 13 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 13 in, Load Capacity 77.16 lb, Speed Range 15 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 1/4 in, Overall Height 5 3/4 in, Overall Width 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- Ohaus Lab Filters & Sieves