Shop All Sieves
Ohaus
Incubating Shaker, Digital, 1 to 30 rpm
Mfr # ISWV02HDG
Zoro # G2112107
product price: $3,030.99
/ea
Free Shipping & Returns
$3,030.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Waving
- Platform Length - Lab Equipment 9.25 in
- Overall Depth 17 in
- Platform Width - Lab Equipment 7.25 in
- Load Capacity 5.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 9.25 in |
Overall Depth | 17 in |
Platform Width - Lab Equipment | 7.25 in |
Length | 17" |
Depth | 12" |
Overall Width | 11 in |
Overall Height | 10 1/2 in |
Height | 10.5" |
Width | 11" |
Platform Length | 9 1/4 in |
Platform Width | 7 1/4 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 9.25 in, Platform Width - Lab Equipment 7.25 in, Load Capacity 5.07 lb, Speed Range 1 to 30 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 in, Overall Height 10 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH MANUFACTURING Sieve, #7, B/S, 8 In, Full Ht (7BS8F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- Ohaus Lab Filters & Sieves