Shop All Sieves
Ohaus
Incubating Shaker, Analog, 25 to 500 rpm
Mfr # SHHD1619AL
Zoro # G2112131
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 11 in
- Overall Depth 16 1/4 in
- Platform Width - Lab Equipment 13 in
- Load Capacity 35.27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 11 in |
Overall Depth | 16 1/4 in |
Platform Width - Lab Equipment | 13 in |
Height | 5.9" |
Depth | 4" |
Overall Height | 5 7/8 in |
Width | 14" |
Overall Width | 14 in |
Length | 16" |
Platform Length | 11 in |
Platform Width | 13 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 13 in, Load Capacity 35.27 lb, Speed Range 25 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 1/4 in, Overall Height 5 7/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- Ohaus Lab Filters & Sieves