Shop All Sieves
Ohaus
Incubating Shaker, 9.5" H, Analog, Plastic
Mfr # SHRK07AL1
Zoro # G2112700
product price: $945.20
/ea
Free Shipping & Returns
$945.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 14 in
- Platform Width - Lab Equipment 11 in
- Overall Depth 16 3/4 in
- Load Capacity 16.09 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 14 in |
Platform Width - Lab Equipment | 11 in |
Overall Depth | 16 3/4 in |
Height | 9.5" |
Overall Height | 5 1/2 in |
Width | 11" |
Overall Width | 11 in |
Depth | 5" |
Platform Width | 11 in |
Platform Length | 14 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 14 in, Platform Width - Lab Equipment 11 in, Load Capacity 16.09 lb, Speed Range 1 to 75 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 3/4 in, Overall Height 5 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht (14BS8H)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- Ohaus Lab Filters & Sieves