Shop All Sieves
Ohaus
Incubating Shaker, 7.8" H, 100 to 1200 rpm
Mfr # ISLDMPHDG
Zoro # G2112037
product price: $2,903.60
/ea
Free Shipping & Returns
$2,903.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 11 in
- Platform Width - Lab Equipment 7.75 in
- Overall Depth 17 in
- Load Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 11 in |
Platform Width - Lab Equipment | 7.75 in |
Overall Depth | 17 in |
Overall Height | 7 3/4 in |
Width | 11" |
Overall Width | 11 in |
Depth | 12" |
Length | 17" |
Height | 7.8" |
Platform Length | 11 in |
Platform Width | 7 3/4 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 7.75 in, Load Capacity 2 lb, Speed Range 100 to 1,200 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 in, Overall Height 7 3/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- STORAGE BATTERY SYSTEMS Red Digital Hydrometer, 41 to 104 deg.F (SBS-2003)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- CHEMGLASS Lab Frame Foot (CG-9274-01)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- Ohaus Sieves