Shop All Sieves
Ohaus
Incubating Shaker, 6.5" H, Digital, Plastic
Mfr # SHWV02DG
Zoro # G2112612
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Waving
- Platform Length - Lab Equipment 14 in
- Overall Depth 17 in
- Platform Width - Lab Equipment 11 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 14 in |
Overall Depth | 17 in |
Platform Width - Lab Equipment | 11 in |
Overall Height | 6 in |
Height | 6.5" |
Width | 11" |
Depth | 3" |
Overall Width | 11 in |
Platform Length | 11 3/4 in |
Platform Width | 8 3/4 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 14 in, Platform Width - Lab Equipment 11 in, Load Capacity 5.07 lb, Speed Range 1 to 75 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 in, Overall Height 6 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #6, S/S, 12 In, Full Ht (6SS12F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht (30BS8F)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- Ohaus Sieves