Shop All Sieves
Ohaus
Incubating Shaker, 6.5" H, Analog, Plastic
Mfr # SHWV02AL
Zoro # G2112719
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Waving
- Platform Length - Lab Equipment 14 in
- Overall Depth 16 3/4 in
- Platform Width - Lab Equipment 11 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 14 in |
Overall Depth | 16 3/4 in |
Platform Width - Lab Equipment | 11 in |
Height | 6.5" |
Overall Width | 11 in |
Width | 11" |
Depth | 3" |
Overall Height | 6 1/2 in |
Platform Width | 11 in |
Platform Length | 14 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 14 in, Platform Width - Lab Equipment 11 in, Load Capacity 5.07 lb, Speed Range 1 to 75 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 3/4 in, Overall Height 6 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- LABCHEM CHEM ALK IODIDE RGNT 1 LT (LC106702)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH MANUFACTURING Sieve, #20, B/B, 8 In, Full Ht (20BB8F)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- Ohaus Sieves