Shop All Sieves
Ohaus
Incubating Shaker, 5.9"H, Analog, 120V, 0.9A
Mfr # SHHD2325AL
Zoro # G2112122
product price: $4,605.99
/ea
Free Shipping & Returns
$4,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 18 in
- Platform Width - Lab Equipment 24 in
- Overall Depth 24 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 18 in |
Platform Width - Lab Equipment | 24 in |
Overall Depth | 24 in |
Height | 5.9" |
Overall Height | 5 7/8 in |
Depth | 4" |
Overall Width | 26 3/4 in |
Length | 24" |
Platform Length | 18 in |
Platform Width | 24 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 24 in, Load Capacity 50.04 lb, Speed Range 25 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 24 in, Overall Height 5 7/8 in, Overall Width 26 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- Ohaus Lab Filters & Sieves