Shop All Sieves
Ohaus
Incubating Shaker, 5.9" H, 25 to 500 rpm
Mfr # SHHD2325DG
Zoro # G2112098
product price: $4,878.99
/ea
Free Shipping & Returns
$4,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 18 in
- Overall Depth 24 in
- Platform Width - Lab Equipment 24 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 24 in |
Platform Width - Lab Equipment | 24 in |
Length | 24" |
Overall Height | 5 7/8 in |
Depth | 4" |
Overall Width | 26 3/4 in |
Height | 5.9" |
Platform Width | 24 in |
Platform Length | 18 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 24 in, Load Capacity 50.04 lb, Speed Range 25 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 24 in, Overall Height 5 7/8 in, Overall Width 26 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #6, S/S, 12 In, Full Ht (6SS12F)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- BENCHMARK SCIENTIFIC Stacking Platform Xl Flat Mat (BR2000-STACK)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- Ohaus Lab Filters & Sieves