Shop All Sieves
Ohaus
Incubating Shaker, 5.9" H, 15 to 500 rpm
Mfr # SHHD1619DG
Zoro # G2112140
product price: $2,455.65
/ea
Free Shipping & Returns
$2,455.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 11 in
- Platform Width - Lab Equipment 13 in
- Overall Depth 16 1/4 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 11 in |
Platform Width - Lab Equipment | 13 in |
Overall Depth | 16 1/4 in |
Depth | 4" |
Height | 5.9" |
Length | 16" |
Width | 14" |
Overall Width | 14 in |
Overall Height | 5 7/8 in |
Platform Width | 13 in |
Platform Length | 11 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 13 in, Load Capacity 77.16 lb, Speed Range 15 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 1/4 in, Overall Height 5 7/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- BENCHMARK SCIENTIFIC Stacking Platform Xl Flat Mat (BR2000-STACK)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- Ohaus Lab Filters & Sieves