Shop All Sieves
Ohaus
Incubating Shaker, 5.5" H, Digital, Plastic
Mfr # SHRK04DG
Zoro # G2112603
product price: $1,160.25
/ea
Free Shipping & Returns
$1,160.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 12.75 in
- Overall Depth 16 3/4 in
- Platform Width - Lab Equipment 10 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 12.75 in |
Overall Depth | 16 3/4 in |
Platform Width - Lab Equipment | 10 in |
Overall Width | 10 in |
Overall Height | 5 1/2 in |
Width | 11" |
Depth | 5" |
Height | 5.5" |
Platform Length | 12 3/4 in |
Platform Width | 10 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 12.75 in, Platform Width - Lab Equipment 10 in, Load Capacity 9.92 lb, Speed Range 1 to 75 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 3/4 in, Overall Height 5 1/2 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- GOJO 1200mL ES6 Sani Refill (6453-02)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- LW SCIENTIFIC Blood Rocker, 24 CPM, 16 Tube (MXL-BLF7-16T1)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- Ohaus Sieves