Shop All Sieves
Ohaus
Incubating Shaker, 5.5" H, Analog, Plastic
Mfr # SHRK07AL2
Zoro # G2112630
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 14 in
- Overall Depth 16 3/4 in
- Platform Width - Lab Equipment 11 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 14 in |
Overall Depth | 16 3/4 in |
Platform Width - Lab Equipment | 11 in |
Overall Height | 5 1/2 in |
Depth | 7" |
Height | 5.5" |
Width | 11" |
Overall Width | 11 in |
Platform Length | 14 in |
Platform Width | 11 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 14 in, Platform Width - Lab Equipment 11 in, Load Capacity 16.09 lb, Speed Range 1 to 75 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 3/4 in, Overall Height 5 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH MANUFACTURING Sieve, #80, B/B, 8 In, Full Ht (80BB8F)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- Ohaus Sieves