Shop All Sieves
Ohaus
Incubating Shaker, 5.2" H, 300 to 3000 rpm
Mfr # ISTHBLCTS
Zoro # G2112070
product price: $3,315.00
/ea
Free Shipping & Returns
$3,315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 3 in
- Overall Depth 10 5/8 in
- Platform Width - Lab Equipment 6 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 3 in |
Overall Depth | 10 5/8 in |
Platform Width - Lab Equipment | 6 in |
Overall Height | 5 3/8 in |
Depth | 6" |
Overall Width | 10 in |
Length | 10.3" |
Height | 5.2" |
Width | 9.8" |
Platform Width | 6 in |
Platform Length | 3 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 3 in, Platform Width - Lab Equipment 6 in, Load Capacity 2 lb, Speed Range 300 to 3,000 rpm, Operating Temp. Range Ambient -13 Degrees to 100 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 10 5/8 in, Overall Height 5 3/8 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Ohaus Lab Filters & Sieves