Shop All Sieves
Ohaus
Incubating Shaker, 15 to 500rpm, 120V, 0.9A
Mfr # SHHD6825DG
Zoro # G2112560
product price: $8,715.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,715.99
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 24 in
- Overall Depth 29 1/4 in
- Platform Width - Lab Equipment 36 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 24 in |
Overall Depth | 29 1/4 in |
Platform Width - Lab Equipment | 36 in |
Height | 5.9" |
Depth | 4" |
Overall Height | 6 3/4 in |
Width | 36" |
Overall Width | 36 in |
Platform Width | 36 in |
Platform Length | 24 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 24 in, Platform Width - Lab Equipment 36 in, Load Capacity 149.91 lb, Speed Range 15 to 500 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 29 1/4 in, Overall Height 6 3/4 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- PERKIN ELMER Analytes C (N9303831)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Ohaus Lab Filters & Sieves