Shop All Sieves
Ohaus
Incubating Shaker, 120V, Digital, Plactic
Mfr # SHHD6850DG
Zoro # G2112533
product price: $8,193.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,193.99
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 24 in
- Overall Depth 29 1/4 in
- Platform Width - Lab Equipment 36 in
- Load Capacity 149.91 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 24 in |
Overall Depth | 29 1/4 in |
Platform Width - Lab Equipment | 36 in |
Height | 5.9" |
Overall Width | 36 in |
Overall Height | 6 3/4 in |
Depth | 4" |
Width | 36" |
Platform Width | 36 in |
Platform Length | 24 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 24 in, Platform Width - Lab Equipment 36 in, Load Capacity 149.91 lb, Speed Range 15 to 300 rpm, Operating Temp. Range -10 Degrees to 60 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 29 1/4 in, Overall Height 6 3/4 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Precalibrated Humidity and Temperature I (20250-30)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- YSI Reagent Tablet, PK50 (YPM188)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- CHEMGLASS Lab Frame Foot (CG-9274-01)
- Ohaus Sieves