Shop All Sieves
Ohaus
Incubating Shaker, 120V, 15 to 500 rpm
Mfr # SHRC0719DG
Zoro # G2112542
product price: $2,351.95
/ea
Free Shipping & Returns
$2,351.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Reciprocal
- Platform Length - Lab Equipment 11 in
- Overall Depth 16 1/4 in
- Platform Width - Lab Equipment 13 in
- Load Capacity 14.99 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 11 in |
Overall Depth | 16 1/4 in |
Platform Width - Lab Equipment | 13 in |
Overall Height | 5 7/8 in |
Overall Width | 14 in |
Width | 10" |
Depth | 3" |
Height | 4" |
Platform Length | 11 in |
Platform Width | 13 in |
Description
Shaker, Reciprocal, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 13 in, Load Capacity 14.99 lb, Speed Range 15 to 500 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 1/4 in, Overall Height 5 7/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- HEXARMOR Face Shield Window (17-27001)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht (30BS8F)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- Ohaus Sieves