Shop All Sieves
Ohaus
Incubating Shaker, 10.5"H, Digital, Plastic
Mfr # ISICMBCDG
Zoro # G2112061
product price: $4,484.99
/ea
Free Shipping & Returns
$4,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 8 in
- Platform Width - Lab Equipment 11 in
- Overall Depth 17 7/8 in
- Load Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 8 in |
Platform Width - Lab Equipment | 11 in |
Overall Depth | 17 7/8 in |
Overall Width | 11 in |
Depth | 14" |
Length | 17.9" |
Overall Height | 10 1/2 in |
Width | 11" |
Height | 10.5" |
Platform Length | 8 in |
Platform Width | 11 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 8 in, Platform Width - Lab Equipment 11 in, Load Capacity 2 lb, Speed Range 100 to 1,200 rpm, Operating Temp. Range Ambient -10 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 7/8 in, Overall Height 10 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Scientific Single-Input RTD Th (37804-06)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- Ohaus Sieves