Shop All Sieves
Ohaus
Incubating Shaker, 10.5" H, 1 to 50 rpm
Mfr # ISRK04HDG
Zoro # G2112043
product price: $3,137.99
/ea
Free Shipping & Returns
$3,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 10 in
- Platform Width - Lab Equipment 7.5 in
- Overall Depth 17 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length - Lab Equipment | 10 in |
Platform Width - Lab Equipment | 7.5 in |
Overall Depth | 17 in |
Overall Width | 11 in |
Overall Height | 10 1/2 in |
Height | 10.5" |
Width | 11" |
Length | 17" |
Depth | 12" |
Platform Width | 7 3/4 in |
Platform Length | 10 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 10 in, Platform Width - Lab Equipment 7.5 in, Load Capacity 9.92 lb, Speed Range 1 to 50 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 17 in, Overall Height 10 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- Ohaus Sieves