Ohaus

Incubating Heavy Duty Orbital Shaker, ISHD23HDG


product price: $9,779.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ohaus
  • MFR # OH-30573774
  • Zoro # G304974561
  • Country of Origin United States
  • Category Lab Shakers

Description

Incubating Heavy Duty Orbital Shakers offer exceptional temperature uniformity and are designed for a variety of shaking and incubating applications.The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan. Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity.For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy. The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range. The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
MotionOrbital, 25 mm Capacity 50 lb (22.7kg)@ 125rpm, 10 lb (4.53kg)@ 500 rpm Temperature Range Ambient +5°C €“ 65°C Speed Range15 rpm €“ 500 rpm Tray Size (LxW)18 in x 18 in (457 mm x 457 mm) ControlDigital CalibrationTemperature calibrationCommunicationRS232 Dimensions 32.1 in x 23.5 in x 26.6 in (815 mm x 596 mm x 675 mm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions 20.6 in x 17 in x 24.8 in (523 mm x 432 mm x 629 mm) (LxHxW)Net Weight 224.07 lb (101.6 kg) Power120V, 8A, 50/60Hz Power Consumption 800 W Safety CertificationTUV Speed AccuracyAbove 100rpm +/- 1%, Below 100rpm /- 1 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumUniformity± 0.5°C at 37°C Working Environment59°F €“ 90°F, 80%RH, non-condensing (15°C €“ 32°C, 80%RH, non-condensing)Shipping Weight: 230.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.