Ohaus

Incubating Cooling Thermal Shaker, Heat/Cool, ISTHBLCTS


product price: $5,108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ohaus
  • MFR # OH-30391996
  • Zoro # G804973279
  • Country of Origin United States
  • Category Lab Shakers

Description

OHAUS Thermal Shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17°C below ambient to 100°C. Temperature can be user-calibrated when precision is required. Customize applications with interchangeable blocks to accommodate tubes & microplates. Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress. Best in class temperature performance. Enhanced electronics and software allow for fast and accurate temperature control you can trust. Cooling models reach temperatures down to 17°C below ambient. Intuitive touchscreen for simple operation and programming. Set the functions and the comprehensive help screens in one of six languages to guide the user through the operation of the unit. Easily create programs for repeat applications. Storage for five separate, 5-step programs. The USB port allows the transfer of test data to a flash drive for data logging and program storage.
Motion Orbital, 3 mmCapacity1 Thermal block Temperature Range 17°C below Ambient +4°C€“ 100°CSpeed Range 300rpm - 3000rpmControlTouchBlocks Included 24 x 1.5 ml tube block, rack and cover CalibrationTemperature calibrationCommunicationUSBCooling rateAbove ambient 2-3°C/min Dimensions10.6 in x 5.4 in x 10.03 in (269 mm x 137 mm x 262 mm) (LxHxW) Drive SystemBrushless DC Motor Heating Rate5°C/min (/min) Net Weight10.8 lb (4.9 kg) Orbit0.1 in (3 mm) Power120V, 1.8A, 50/60Hz Power Consumption215 W Safety CertificationTUV Speed Accuracy±2% Temperature accuracy (±)+/- 0.5°C between 20°C and 45°C; +/-2°C below 20°C and 45°C Timer1 minute €“ 99 hours, 59 minutesWorking Environment41°F €“ 95°F, 80%RH, non-condensing (5°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.