Ohaus

Incubating Cooling Orbital Shaker, ISICMBCDG


product price: $7,281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ohaus
  • MFR # OH-30391945
  • Zoro # G004973260
  • Country of Origin United States
  • Category Lab Shakers

Description

OHAUS Incubating Cooling Shakers are innovatively designed to incubate samples from 10°C below ambient to 65°C providing accurate and repeatable results. All models feature independent displays with intuitive touchpad controls and include safety features that protect both the user and samples. Sturdy shakers feature triple eccentric drive systems for stable orbital motion with microprocessor-control for reliable shaking action. Designed to provide flexibility in your applications, these shakers are microplate ready - no accessories required, and can easily accommodate modular blocks with the included block adapter. When precision is required, achieve temperature accuracy with the unique temperature calibration feature for sensitive applications. Digital control for reliable and repeatable shaking speed.Innovative temperature system allows for fast, accurate and uniform temperatures you can trust. The unique Peltier design with direct plate-to-sample contact offers precise heating and cooling.
MotionOrbital, 3 mmCapacity2 Microplates or 2 Modular Blocks Temperature Range10°C below Ambient €“ 65°C Speed Range100 rpm €“ 1200 rpm ControlDigital Speed Range - Microplates100 to 1200 rpm Speed Range - Modular Blocks100 to 600 rpm CalibrationTemperature calibration Dimensions17.9 in x 10.5 in x 11 in (45.5 cm x 26.7 cm x 27.9 cm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Net Weight29.5 lb (13.4 kg) Orbit0.1 in (3 mm) Power120V, 2A, 50/60Hz Power Consumption200 W Safety CertificationTUV Speed Accuracy±2% Timer1 second €“ 160 hours Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.