Shop All Lab Equipment Parts
Ohaus
In Use Cover Guardian Round
Mfr # OH-30500596
Zoro # G605256359
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.01 in
- Height 4.02 in
- Width 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30500596
- Zoro # G605256359
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 12.01 in |
Height | 4.02 in |
Width | 4.02 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- Ohaus Lab Equipment Parts