Shop All Lab Equipment Parts
Ohaus
In Use Cover Guardian 7x7
Mfr # OH-30500594
Zoro # G405256351
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Height 7 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30500594
- Zoro # G405256351
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 7 in |
Height | 7 in |
Width | 7 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Spade Lugs, Iron, for Type J Therm, PK 10 (18528-06)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- SCIENTIFIC LABWARES Stainless Steel Reagent Mixing Spatula S (SWZR-216)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Gland M16 D52 (OH-30379716)
- GOJO Foam Handwash, f/LTX-12,1200ml, Pomeberry/LBE, PK 2 (GOJ191602CT)
- Ohaus Lab Equipment Parts