Shop All Lab Mixers & Blenders
This Product is Discontinued
Ohaus
Hotplate, Ceramic Plate, 200W, 0.9A (Discontinued)
Mfr # HSMNHP4CFT
Zoro # G2112247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Plate Shape Square
- Plate Length 4 in
- Plate Width 4 in
- Plate Material Ceramic
- Temp. Range (C) 5 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # HSMNHP4CFT
- Zoro # G2112247
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 4 in |
Overall Width | 6 in |
Overall Length | 7.9 in |
Overall Height | 5 in |
Details
Hot Plate Item | Hot Plate |
Item | Hotplate |
Plate Shape | Square |
Plate Material | Ceramic |
Temp. Range (C) | 5 Degrees to 500 Degrees |
Voltage | 120 |
Load Capacity - English | 9 lb |
Includes Timer | No |
Temp. Range (F) | 41 Degrees to 932 Degrees |
Variable Speed | No |
Standards | CE, TUV |
Includes | 1.5 in Stir Bar |
Watts | 200 W |
Load Capacity - Metric | 4.0824 kg |
Resists | Non-Acidic Water Base Liquids |
Auto Shutoff | No |
Number of Stirring Positions | 1 |
Amps | 0.9 A |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 4 in, Plate Width 4 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 4.0824 kg, Overall Height 5 in, Overall Length 7.9 in, Overall Width 6 in, Number of Stirring Positions 1, Variable Speed No, Auto Shutoff No, Includes Timer No, Voltage 120, 0.9 A Amps, 200 W Watts, Resists Non-Acidic Water Base Liquids, Standards CE, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.