Ohaus

Hotplate, Ceramic Plate, 200W, 0.9A, 120 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lab Mixers & Blenders

Key Features

  • Plate Shape Rectangular
  • Plate Length 4 in
  • Plate Width 4 in
  • Plate Material Ceramic
  • Temp. Range (C) 5 Degrees to 500 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plate Length 4 in
Plate Width 4 in
Overall Height 5 in
Overall Length 7.9 in
Overall Width 6 in
Overall Depth 7 7/8 in

Description

Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 4 in, Plate Width 4 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 1 L, Overall Height 5 in, Overall Length 7.9 in, Overall Width 6 in, Number of Stirring Positions 1, Variable Speed No, Auto Shutoff No, Includes Timer No, Voltage 120V AC, 0.9 A Amps, 200 W Watts, Resists Non-Acidic Water Base Liquids, Standards TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products