Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 7" L x 7" W, 15 L
Mfr # 30500603
Zoro # G402015050
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TUV
- Plate Width 7 in
- Plate Material Ceramic
- Amps 6 A
- Temp. Range (F) 41 Degrees to 932 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Plate Width | 7 in |
Overall Height | 4 3/4 in |
Overall Width | 8 3/4 in |
Plate Length | 7 in |
Overall Length | 12.2 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 lb, Load Capacity - Metric 15 L, Overall Height 4 3/4 in, Overall Length 12.2 in, Overall Width 8 3/4 in, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 230V AC, 6 A Amps, 1,242 W Watts, Resists Chemicals, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- OHAUS Guardian 7000 Hotplate Stirrer, e-G71HS07C 120V, 15L (OH-30500600)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Guardian 7000 Hotplate Stirrer, e-G71HSRDM 120V US, 20 L (OH-30500620)
- OHAUS Hot Plate Stirrer, Plate 10"L x 10"W, 18 L (30500550)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Guardian 7000 Hotplate Stirrer, e-G71HS10C 120V, 18L (OH-30500610)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- Ohaus Stirrers