Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 7" L x 7" W, 15 L
Mfr # 30500520
Zoro # G202015236
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Width 7 in
- Speed 60 to 1600 rpm
- Digital/Analog Digital
- Plate Material Ceramic
- Includes Power Cord, PTFE Coated Stir Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Plate Width | 7 in |
Overall Height | 4 3/4 in |
Overall Width | 8 3/4 in |
Overall Length | 12.2 in |
Plate Length | 7 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 lb, Load Capacity - Metric 15 L, Overall Height 4 3/4 in, Overall Length 12.2 in, Overall Width 8 3/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 120V AC, 10 A Amps, 1,080 W Watts, Resists Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- PCE INSTRUMENTS Magnetic Stirrer, 200 to 2200 rpm (PCE-MSR 150)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- Ohaus Lab Mixing & Blending