Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 10"L x 10"W, 18 L
Mfr # 30500610
Zoro # G402015173
product price: $2,168.99
/ea
Free Shipping & Returns
$2,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Overall Length 16.3 in
- Plate Material Ceramic
- Plate Width 10 in
- Temp. Range (F) 41 Degrees to 932 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16.3 in |
Plate Width | 10 in |
Overall Width | 11 1/4 in |
Plate Length | 10 in |
Overall Height | 4 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4.75 lb, Load Capacity - Metric 18 L, Overall Height 4 3/4 in, Overall Length 16.3 in, Overall Width 11 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 11.2 A Amps, 1,210 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOROSIL Borosil Volumetric Pipette Bulb Class B ASTM 969 USP Type I 2mL, 10/CS (7103002)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- BULLY TOOLS Steel Soil Probe, 48", T-Style Handle (99203)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- Ohaus Lab Mixing & Blending