Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 10"L x 10"W, 18 L
Mfr # 30500553
Zoro # G702015149
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Overall Height 4 3/4 in
- Amps 7 A
- Speed 60 to 1600 rpm
- Temp. Range (F) 41 Degrees to 932 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Plate Length | 10 in |
Overall Height | 4 3/4 in |
Plate Width | 10 in |
Overall Length | 16.3 in |
Overall Width | 11 1/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4.75 lb, Load Capacity - Metric 18 L, Overall Height 4 3/4 in, Overall Length 16.3 in, Overall Width 11 1/4 in, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 230V AC, 7 A Amps, 1,449 W Watts, Resists Chemicals, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP9)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- Ohaus Lab Mixing & Blending