Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 10"L x 10"W, 18 L
Mfr # 30500550
Zoro # G502015165
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 1/4 in
- Plate Length 10 in
- Amps 11.2 A
- Overall Length 16.3 in
- Watts 1,210 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 11 1/4 in |
Plate Length | 10 in |
Overall Length | 16.3 in |
Plate Width | 10 in |
Overall Height | 4 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4.75 lb, Load Capacity - Metric 18 L, Overall Height 4 3/4 in, Overall Length 16.3 in, Overall Width 11 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 120V AC, 11.2 A Amps, 1,210 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 550C Maximum Temperature, 7x7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550HS)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- Ohaus Stirrers