Shop All Lab Clamps & Straps
Ohaus
Holder, Nickel-Plated Zinc
Mfr # CLC-REGLRZ
Zoro # G2112420
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Max. Jaw Opening 0.71 in
- Material Nickel Plated
- Body Material Nickel-Plated Zinc
- Product Type Support Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-REGLRZ
- Zoro # G2112420
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Rod Diameter | 1 in |
Overall Length | 1 7/8 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.71 in |
Material | Nickel Plated |
Item | Lab Frame Kit |
Body Material | Nickel-Plated Zinc |
Product Type | Support Frames |
Description
Holder, Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-HOOKCS)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Gas Cylinder Bench Clamp, 6-1/2" H (CLR-716M)
- OHAUS Clamp, Stainless Steel, 133 lb. Max. Cap. (CLR-LBLFTS015)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2SZL)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3DZL)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- Ohaus Lab Stands & Supports