Shop All Lab Mixers & Blenders
Ohaus
Heavy-Duty Vortex Mixer, Digital, VXHDDG
Mfr # OH-30392146
Zoro # G304969307
Free Shipping & Returns
$2,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 6.3 in
- Plate Width 9.5 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30392146
- Zoro # G304969307
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6.3 in |
Plate Width | 9.5 in |
Height | 6.6 in |
Description
OHAUS Heavy-Duty Vortex Mixers feature a robust design and the highest quality motor to permit continuous-duty operation with accessories over the entire speed range. Digital models offer a timer and exact speed control when applications demand repeatable results. Non-digital variable speed models are an economical alternative. A wide range of accessories are available for microtubes, microplates and a variety of tube sizes from 0.5 to 50 ml.Safe to mix at high speeds - the unique locking design of the mixer accessories allows the mixer to safely operate throughout the entire speed range.For the most demanding applications, these mixers utilize a high quality German-manufactured motor, allowing for continuous duty operation and increased load capacities up to 1.1 kg.Robust digital and non-digital models offer effective speed control from low rpm for gentle shaking to high-speed mixing for vigorous vortexing of difficult samples.
ControlDigitalDuty RatingContinuous Orbit0.2 in (4.9 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpm Capacity1.1 kg Timer1 second - 9999 minutes Dimensions9.5 in x 6.3 in x 6.6 in (24.1 cm x 16 cm x 16.8 cm) (LxHxW)Net Weight14.8 lb (6.7 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
ControlDigitalDuty RatingContinuous Orbit0.2 in (4.9 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpm Capacity1.1 kg Timer1 second - 9999 minutes Dimensions9.5 in x 6.3 in x 6.6 in (24.1 cm x 16 cm x 16.8 cm) (LxHxW)Net Weight14.8 lb (6.7 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- UNITED SCIENTIFIC Spray Bottles, PET, 8 oz, PK12 (UNSBOT-8OZ-PK/12)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- IKA Ministar 40 Control (0025005078)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- Ohaus Lab Mixers & Blenders